• The item cannot be ordered due to missing prices.

Quick-change collet without safety slip clutch 9 mm

Article no.: 335420 9

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 9 mm
Tapping range M3 − 12
External ⌀ D 30 mm
Shank ⌀ d 19 mm
Connection length L 21.5 mm
Overhang length H 7 mm
Shank square 7 mm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335420 9
EAN / GTIN 4045197152503
Manufacturer number 335420 9

Description

Version:

Rigid quick-change tapping collets without safety clutch.

Application:

For use with disengaging tapping head.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Compare with similar products

This article


Recommendations


Quick-change collet without safety slip clutch  9 mm

Quick-change collet without safety slip clutch 9 mm

Connection length L 21.5 35 21.5 35 21.5 35
Overhang length H 7 11 25 34 70 96
External ⌀ D 30 46 32 50 32 50
Tapping range M3 − 12 M6 − M20 M3 − 12 M6−20 M3 − 12 M6−20
Tap shank ⌀ 9 9 9 9 9 9
Shank ⌀ d 19 31 19 31 19 31
Shank square 7 7 7 7 7 7

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart