{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 9 mm | |
Tapping range | M6 − M20 | |
External ⌀ D | 46 mm | |
Shank ⌀ d | 31 mm | |
Connection length L | 35 mm | |
Overhang length H | 11 mm | |
Shank square | 7 mm | |
Type of product | Quick-change collet |
Article number | 335430 9 | |
EAN / GTIN | 4045197152565 | |
Manufacturer number | 335430 9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Quick-change collet without safety slip clutch, M6 − M20, Tap shank ⌀: 9mm |
||||||
Connection length L | 35 mm | 21.5 mm | 21.5 mm | 35 mm | 21.5 mm | 35 mm |
External ⌀ D | 46 mm | 30 mm | 32 mm | 50 mm | 32 mm | 50 mm |
Tapping range | M6 − M20 | M3 − 12 | M3 − 12 | M6−20 | M3 − 12 | M6−20 |
Tap shank ⌀ | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Shank ⌀ d | 31 mm | 19 mm | 19 mm | 31 mm | 19 mm | 31 mm |
Shank square | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm |
Type of product | Quick-change collet | Quick-change collet | Quick-change collet | Quick-change collet | Extension | Extension |