• The item cannot be ordered due to missing prices.

Quick-change collet with safety slip clutch, M3 − 12, Tap shank ⌀: 8mm

Article no.: 335610 8

Select article variation and quantity

Tap shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 8 mm
Tapping range M3 − 12
External ⌀ D 32 mm
Shank ⌀ d 19 mm
Connection length L 21.5 mm
Overhang length H 25 mm
Shank square 6.2 mm
Type of product Quick-change collet

Identification numbers & Classifications

Article number 335610 8
EAN / GTIN 4045197152671
Manufacturer number 335610 8

Description

Version:

Rigid quick-change tapping collets with safety clutch.

Application:

For blind holes.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Compare with similar products

This article


Recommendations


Quick-change collet with safety slip clutch, M3 − 12, Tap shank ⌀: 8mm

Quick-change collet with safety slip clutch, M3 − 12, Tap shank ⌀: 8mm

Connection length L 21.5 mm 21.5 mm 35 mm 35 mm 21.5 mm 35 mm
Overhang length H 25 mm 7 mm 11 mm 34 mm 70 mm 96 mm
External ⌀ D 32 mm 30 mm 46 mm 50 mm 32 mm 50 mm
Tapping range M3 − 12 M3 − 12 M6 − M20 M6−20 M3 − 12 M6−20
Tap shank ⌀ 8 mm 8 mm 8 mm 8 mm 8 mm 8 mm
Shank ⌀ d 19 mm 19 mm 31 mm 31 mm 19 mm 31 mm
Type of product Quick-change collet Quick-change collet Quick-change collet Quick-change collet Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart