{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 45 mm | |
Reach B | 65 mm | |
Carbide ⌀ H | 11 mm | |
maximum radial run-out | 0.005 mm | |
for workpiece weight | 120 kg | |
Type of product | Centring drill |
Article number | 321250 2 | |
EAN / GTIN | 4019208059617 | |
Manufacturer number | 221021 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Revolving lathe centre with carbide insert and draw-off nut 2 |
||||
for workpiece weight | 120 | 100 | 50 | 850 |
Body ⌀ D | 45 | 45 | 45 | 26 |
maximum speed | 5,000 | 5,000 | 6,000 | |
maximum radial run-out | 0.005 | 0.005 | 0.005 | 0.005 |
Morse taper | MT2 | MT2 | MT2 | MT2 |
Shank ⌀ D2 | 20 | 20 | ||
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |