• The item cannot be ordered due to missing prices.

Revolving lathe centre for interchangeable heads., Morse taper: 2

Article no.: 320659 2

Select article variation and quantity

Morse taper Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT2
Body ⌀ D 45 mm
maximum radial run-out 0.005 mm
maximum speed 5,000 min-1
for workpiece weight 100 kg
Length 1 43 mm
L2 10 mm
External ⌀ D1 12 mm
Shank ⌀ D2 20 mm
suitable for colour code K12
Type of product Centring drill

Identification & Classification

Article number 320659 2
EAN / GTIN 4045197774347
Manufacturer number 320659 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Punch axis of through-hardened steel mounted on shank bearings.
  • Live centre through hardened, multiple regrinding possible.
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.
  • Complete tool hardened and ground.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For all types of lathe, equally suitable for roughing and finish turning.
Flexible application thanks to exchangeable inserts. For general use on turrets and counter-spindles on CNC machines.

Optional extras:

Exchangeable inserts No. 320625 - 320631

Note:

Changing the inserts in the key surfaces by counter-rotation.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart