• The item cannot be ordered due to missing prices.

SlimLine revolving lathe centre 60°/30°, Morse taper: 2

Article no.: 320643 2

Select article variation and quantity

Morse taper Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT2
Body ⌀ D 26 mm
Overall length L 123 mm
Reach B 59 mm
largest centre point ⌀ 60° A 6 mm
largest centre point ⌀ 30° A 12 mm
maximum radial run-out 0.005 mm
Centre point length C 21 mm
maximum speed 6,000 min-1
for workpiece weight 850 kg
Version With draw-off nut
Type of product Centring drill

Identification & Classification

Article number 320643 2
EAN / GTIN 4062406127268
Manufacturer number 320643 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Precision version with additional stiffness in the bearings.
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.
  • MT shank hardened and ground.
  • With extended centre, point angle 60° / 30°.
  • With push-off thread and push-off nut.
  • outstandingly suitable for cutting threads and splining.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Advantage:

Push-off nut can be removed forwards thus eliminating any obstruction to the machining process.

Application:

Machining small and very small parts such as thread machining with optimum access to the flat face.

Supplied with:

Including draw-off nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart