• The item cannot be ordered due to missing prices.

Revolving lathe centre with carbide insert and draw-off nut 5

Article no.: 321250 5

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MK5
Body ⌀ D 90 mm
Reach B 129 mm
Carbide ⌀ H 18 mm
maximum radial run-out 0.005 mm
for workpiece weight 1,000 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 321250 5
EAN / GTIN 4019208059655
Manufacturer number 221025

Description

Version:

  • Tip angle 60°.
  • With carbide tip for small centres and draw-off nut.
  • Body and live centre are hardened (multiple regrinding possible).
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For machining thin components at high speeds.

Downloads & documents

Compare with similar products

This article


Recommendations


Revolving lathe centre with carbide insert and draw-off nut  5

Revolving lathe centre with carbide insert and draw-off nut 5

for workpiece weight 1,000 1,000
Body ⌀ D 90 92
maximum radial run-out 0.005 0.005
Morse taper MK5 MK5
Reach B 129 146
Type of product Centring drill Centring drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart