{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 58.5 mm | |
Reach B | 95.5 mm | |
largest centre point ⌀ 60° A | 25 mm | |
largest centre point ⌀ 30° A | 12 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 47 mm | |
for workpiece weight | 400 kg | |
Type of product | Centring drill |
Article number | 320670 3 | |
EAN / GTIN | 4019208017068 | |
Manufacturer number | 058670 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Revolving lathe centre with extended point 60°/30° 3 |
|||
for workpiece weight | 400 | 400 | 400 |
Body ⌀ D | 58.5 | 60 | |
maximum radial run-out | 0.005 | 0.005 | 0.005 |
Morse taper | MT3 | MT3 | MT3 |
Reach B | 95.5 | 95 | |
Centre point length C | 47 | 36 | |
Type of product | Centring drill | Centring drill | Centring drill |