{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Point angle | 60 degrees | |
Morse taper | MT3 | |
Body ⌀ D | 60 mm | |
Reach B | 95 mm | |
Carbide ⌀ H | 14 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 36 mm | |
maximum speed | 4,300 min-1 | |
for workpiece weight | 400 kg | |
Carbide insert | yes | |
Version | tracking | |
Push-off screw | yes | |
Axial force | 2.55 kN | |
Type of product | Centring drill |
Article number | 321240 3 | |
EAN / GTIN | 4062406572433 | |
Manufacturer number | 321240 3 |
This article |
Recommendations |
|
---|---|---|
Revolving lathe centre with carbide insert and draw-off nut, Morse taper (MK): 3 |
||
for workpiece weight | 400 kg | 400 kg |
maximum radial run-out | 0.005 mm | 0.005 mm |
Morse taper | MT3 | MT3 |
Type of product | Centring drill | Centring drill |