{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 88.5 mm | |
Reach B | 143.5 mm | |
largest centre point ⌀ 60° A | 40 mm | |
largest centre point ⌀ 30° A | 16 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 64 mm | |
for workpiece weight | 1,200 kg | |
Type of product | Centring drill |
Article number | 320670 5 | |
EAN / GTIN | 4019208017082 | |
Manufacturer number | 058672 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Revolving lathe centre with extended point 60°/30° 5 |
||
for workpiece weight | 1,200 | 1,200 |
Body ⌀ D | 88.5 | 78 |
Morse taper | MK5 | MK5 |
Reach B | 143.5 | 132 |
Centre point length C | 64 | 61 |
largest centre point ⌀ 30° A | 16 | 12 |
Type of product | Centring drill | Centring drill |