{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 68.5 mm | |
Reach B | 114.5 mm | |
largest centre point ⌀ 60° A | 32 mm | |
largest centre point ⌀ 30° A | 14 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 53 mm | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 320670 4 | |
EAN / GTIN | 4019208017075 | |
Manufacturer number | 058671 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Revolving lathe centre with extended point 60°/30° 4 |
||||
for workpiece weight | 500 | 500 | 500 | 500 |
maximum radial run-out | 0.005 | 0.005 | 0.005 | 0.005 |
Morse taper | MT4 | MT4 | MT4 | MT4 |
Reach B | 114.5 | 107 | 131 | 149 |
Centre point length C | 53 | 47 | 48 | 45 |
largest centre point ⌀ 60° A | 32 | 24 | 14 | 35 |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |