{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Insert size | 7 mm | |
Application type | right-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | E12K SVXCR/L07 | |
Setting angle κ | 113 degrees | |
suitable indexable insert | VC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 15.5 mm | |
Centre offset L3 | 9 mm | |
Clamping height L2 | 11 mm | |
Usable depth T | 3 mm | |
Head length L1 | 40 mm | |
Overall length L | 125 mm | |
Overhang L1 | 96 mm | |
Pack of insert screws | 269028 26 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 261368 12/07 | |
EAN / GTIN | 4062406285784 | |
Manufacturer number | 261368 12/07 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Boring bar carbide 12/07 mm |
||||||||||||||||||||||||||||||||||||||||
Overall length L | 125 mm | 150 mm | 140 mm | 140 mm | 125 mm | 140 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 150 mm | 125 mm | 125 mm | 125 mm | 125 mm | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm | 120 mm | 120 mm | 120 mm | ||||||||||||||||
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Insert size | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 6 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 6 mm | 11 mm | 7 mm | 7 mm | 6 mm | 11 mm | |||||||||||||||||
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | ||||||||||||||||
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Centre offset L3 | 9 mm | 8.5 mm | 9 mm | 9 mm | 9 mm | 2 mm | 9 mm | 9 mm | 9 mm | 6.9 mm | 9 mm | 2 mm | 9 mm | 9 mm | 9 mm | 9 mm | 8 mm | 7 mm | 8 mm | 7.2 mm | 6.5 mm | 9 mm | 8.5 mm | 9 mm | ||||||||||||||||
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |