{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Insert size | 6 mm | |
Application type | right-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH1012K SCLCR/L06 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CC.. 0602.. | |
Minimum pre-drill ⌀ Dmin | 14 mm | |
Centre offset L3 | 7 mm | |
Clamping height L2 | 11 mm | |
Neck width L4 | 10 mm | |
Head length L1 | 38 mm | |
Overall length L | 125 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260022 1012/06 | |
EAN / GTIN | 4045197652027 | |
Manufacturer number | 260022 1012/06 |
This article |
Recommendations |
|||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Boring bar HSS, right-hand, Shank ⌀ / insert size: 1012/06mm |
||||||||||||||||||||||||||||||||||||||||
Overall length L | 125 mm | 150 mm | 150 mm | 140 mm | 150 mm | 150 mm | 125 mm | 150 mm | 140 mm | 150 mm | 150 mm | 140 mm | 100 mm | 150 mm | 100 mm | 100 mm | 150 mm | 140 mm | 140 mm | 125 mm | 140 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 150 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm | 120 mm | 120 mm | 120 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring bar | Boring Bar | Boring Bar | Boring bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar | Boring Bar |