• The item cannot be ordered due to missing prices.

Boring bar carbide 12/07 mm

Article no.: 261336 12/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E12K SVVCR/L07
Setting angle κ 72.5 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 15.5 mm
Centre offset L3 9 mm
Clamping height L2 11 mm
Usable depth T 6 mm
Neck width L4 9 mm
Head length L1 40 mm
Overall length L 125 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261336 12/07
EAN / GTIN 4062406285548
Manufacturer number 261336 12/07

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart