• The item cannot be ordered due to missing prices.

Boring bar carbide 16/07 mm

Article no.: 261368 16/07
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E16M SVXCR/L07
Setting angle κ 113 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 19.5 mm
Centre offset L3 11 mm
Clamping height L2 15 mm
Usable depth T 3 mm
Head length L1 55 mm
Overall length L 150 mm
Overhang L1 128 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261368 16/07
EAN / GTIN 4062406285791
Manufacturer number 261368 16/07

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart