• The item cannot be ordered due to missing prices.

GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 16/11mm

Article no.: 261318 16/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 16 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16Q SVUCR/L11
Setting angle κ 93 degrees
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 11 mm
Clamping height L2 15 mm
Head length L1 31 mm
Overall length L 180 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261318 16/11
EAN / GTIN 4062406711313
Manufacturer number 261318 16/11

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 16/11mm

GARANT Master Turn boring bar, steel spiral flutes, right-hand, Shank ⌀ / insert size: 16/11mm

Overall length L 180 mm 150 mm 200 mm 150 mm 180 mm 180 mm 200 mm 180 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm 150 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 11 mm 6 mm 9 mm 6 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 11 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 9 mm 7 mm 11 mm 11 mm 11 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 11 mm 11 mm 10 mm 9 mm 11 mm 11 mm 11 mm 12 mm 11 mm 10 mm 11 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 4.6 mm 11 mm 14 mm 2 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 8.9 mm 11 mm 11 mm 11 mm 2 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 14 mm 14 mm 10 mm 9 mm 10 mm 9.2 mm 11 mm 9 mm 11 mm 11 mm 11 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart