• The item cannot be ordered due to missing prices.

GARANT Master Turn boring bar, steel spiral flutes 10/11 mm

Article no.: 260932 10/11

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series GARANT Master
    Shank ⌀ Ds 10 mm
    Insert size 11 mm
    Application type right-hand
    Boring depth up to 3×D
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder A10K STFCR/L11
    Setting angle κ 90 degrees
    suitable indexable insert TC.. 1102..
    Minimum pre-drill ⌀ Dmin 12 mm
    Centre offset L3 6.2 mm
    Clamping height L2 9 mm
    Head length L1 22 mm
    Overall length L 125 mm
    Pack of insert screws 269028 7
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260932 10/11
    EAN / GTIN 4062406677244
    Manufacturer number 260932 10/11

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    From the same series "GARANT Master" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart