• The item cannot be ordered due to missing prices.

TC.T 110204 HU7310

Article no.: 260982 HU7310
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Stuk
    € 14,52 / Stuk
  • from 10 Stuk
    € 12,10 / Stuk

Select article variation and quantity

Soort Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    ISO code indexable insert TCGT 110204
    Corner radius 0.4 mm
    Grade HU7310
    Tool material Carbide
    Main application N
    Cutting conditions continuous
    Chip breaker AM
    Tolerance G
    Cutting depth ap 0.1 mm - 4 mm
    Feed f 0.05 mm/rev. - 0.5 mm/rev.
    Cutting speed vc main application 350 m/min - 600 m/min
    Coating uncoated
    Number of changes/inserts 3
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260982 HU7310
    EAN / GTIN 4045197671004
    Manufacturer number 260982 HU7310

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart