• The item cannot be ordered due to missing prices.

Boring bar HSS, right-hand, Shank ⌀ / insert size: 1216/07mm

Article no.: 260332 1216/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH1216M SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 19.5 mm
Centre offset L3 11 mm
Clamping height L2 15 mm
Usable depth T 5 mm
Neck width L4 12 mm
Head length L1 36 mm
Overall length L 150 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260332 1216/07
EAN / GTIN 4045197652935
Manufacturer number 260332 1216/07

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar HSS, right-hand, Shank ⌀ / insert size: 1216/07mm

Boring bar HSS, right-hand, Shank ⌀ / insert size: 1216/07mm

Overall length L 150 mm 150 mm 200 mm 150 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 150 mm 180 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 200 mm 200 mm 150 mm 150 mm 150 mm 150 mm 150 mm 200 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 150 mm 151 mm 151 mm 150 mm
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Insert size 7 mm 6 mm 9 mm 6 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 11 mm 9 mm 9 mm 7 mm 7 mm 7 mm 7 mm 6 mm 7 mm 11 mm 11 mm 11 mm 7 mm 7 mm 7 mm 7 mm 7 mm 11 mm 11 mm 9 mm 7 mm 11 mm 11 mm 11 mm 11 mm 7 mm 6 mm 11 mm
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 11 mm 11 mm 10 mm 9 mm 11 mm 11 mm 11 mm 12 mm 10 mm 11 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 4.6 mm 11 mm 14 mm 2 mm 10 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 8.9 mm 11 mm 11 mm 11 mm 2 mm 11 mm 11 mm 11 mm 11 mm 11 mm 2 mm 14 mm 14 mm 10 mm 9 mm 10 mm 9.2 mm 11 mm 11 mm 9 mm 11 mm 11 mm 11 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart