• The item cannot be ordered due to missing prices.

Boring bar carbide 5/03 mm

Article no.: 260016 5/03

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Norm: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 5 mm
Insert size 3 mm
Application type right-hand
Boring depth up to 8×D
Tool material Carbide
Norm Works standard
Through-coolant yes
ISO code toolholder E05H SCLCR/L03
Setting angle κ 95 degrees
suitable indexable insert CC.. 0301..
Minimum pre-drill ⌀ Dmin 6 mm
Centre offset L3 3 mm
Clamping height L2 4.8 mm
Head length L1 10 mm
Overall length L 100 mm
Pack of insert screws 269028 19
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260016 5/03
EAN / GTIN 4045197651785
Manufacturer number 260016 5/03

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart