• The item cannot be ordered due to missing prices.

PrecisionBit for Torx®, 1/4 inch E 6.3 TX6

Article no.: 674248 TX6

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation PrecisionBits
    Torx® profile TX6
    overall length 50 mm
    Drive profile Screwdriver for TORX® screws
    Bit hexagon shank E 6,3
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 674248 TX6
    EAN / GTIN 7610733249787
    Manufacturer number E6.400/6

    Description

    Version:

    For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

    Application:

    For screws with Torx® profile.

    Standard:

    DIN ISO 1173

    Material:

    High-tensile special steel combining maximum hardness and special toughness.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart