• The item cannot be ordered due to missing prices.

CCGT 030102 HB7025-1

Article no.: 260047 HB7025-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCGT 030102
    Corner radius 0.2 mm
    Grade HB7025-1
    Tool material Carbide
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker SF
    Tolerance G
    Cutting depth ap 0.05 mm - 0.2 mm
    Feed f 0.03 mm/rev. - 0.1 mm/rev.
    Cutting speed vc main application 120 m/min - 300 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260047 HB7025-1
    EAN / GTIN 4062406058692
    Manufacturer number 260047 HB7025-1

    Application Table

    Ti > 850 N/mm²
    S
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart