• The item cannot be ordered due to missing prices.

CCGT 030102 PR1535

Article no.: 260041 PR1535
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 030102
Corner radius 0.2 mm
Grade PR1535
Tool material Carbide
Coating Megacoat Nano
Main application M
Secondary application S
Cutting conditions continuous
Chip breaker MFP-PF
Cutting depth ap 0.03 mm - 0.2 mm
Feed f 0.02 mm/rev. - 0.1 mm/rev.
Cutting speed vc main application 70 m/min - 160 m/min
Cutting speed vc secondary application 40 m/min - 60 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260041 PR1535
EAN / GTIN 4960664871551
Manufacturer number TLC58751

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart