{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 44 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 132 mm | |
Overhang LA | 171 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
achievable maximum ⌀ offset | 45 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 06T304 34-... | |
Pack of insert screws | 239652 10IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 44 | |
EAN / GTIN | 4047109100664 | |
Manufacturer number | V45 74402 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KOMET KUB Trigon® indexable drill Combination shank 44 mm |
||
Use for drilling | Centre drilling ;limited cross-drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex |
Through-coolant | yes | yes |
ISO code indexable insert | WOEX 06T304 34-... | WOEX 06T304 |
Nominal ⌀ D | 44 | 44 |
Shank ⌀ Ds | 32 | 32 |
Reach L1 | 132 | 132 |
Type of product | Indexable drill | Indexable drill |