{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 42 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 126 mm | |
for inch ⌀ | 1 21/32 in | |
Overhang LA | 165 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
achievable maximum ⌀ offset | 45 mm | |
Maximum adjustment limit Vmax | 1.5 mm | |
ISO code indexable insert | WOEX 06T304 34-... | |
Pack of insert screws | 239652 10IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 42 | |
EAN / GTIN | 4047109100640 | |
Manufacturer number | V45 74202 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KOMET KUB Trigon® indexable drill Combination shank 42 mm |
||
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D |
ISO code indexable insert | WOEX 06T304 34-... | WOEX 06T304 |
Shank | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 |
Shank ⌀ Ds | 32 | 32 |
Pack of insert screws | 239652 10IP1 (2.8 Nm) | 239700 10IP (2.8 Nm) |
Reach L1 | 126 | 126 |