• The item cannot be ordered due to missing prices.

KOMET KUB Trigon® indexable drill Combination shank 31 mm

Article no.: 236630 31

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Trigon®
Nominal ⌀ D 31
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 93 mm
for inch ⌀ 1 7/32 in
Overhang LA 122 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
achievable maximum ⌀ offset 33.5 mm
Maximum adjustment limit Vmax 1.25 mm
ISO code indexable insert WOEX 05T304 24-...
Pack of insert screws 239652 8IP2 (1.3 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236630 31
EAN / GTIN 4047109100503
Manufacturer number V45 73102

Description

Version:

  • Offset-axis drilling: dependent on ⌀ up to 1.5 mm.
  • Special manufacturing procedure for extremely large flutes with very high rigidity.
  • Specific positioning of the indexable inserts for bores free of withdrawal marks and with precise dimensional stability (± 0.1 mm as a rule).
  • Internal coolant supply is directed to the cutting edges (sophisticated geometry, ideal for minimum lubrication).
  • 3 − 10 bar coolant pressure is sufficient.
  • For stationary and rotating applications.

Application:

With indexable inserts No. 236740237080.

Supplied with:

Clamp screws (without indexable inserts).

Note:

  • Note! A disc falls off when the drill exits. Risk of injury if the component is rotating! Please take safety precautions.
  • On request − left-hand cutting; − 2×D, − other ⌀; − special types − torsional vibration damper for ABS giving low-vibration machining, with maximum tool life and minimum noise level.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Trigon® indexable drill Combination shank 31 mm

KOMET KUB Trigon® indexable drill Combination shank 31 mm

Number of cutting edges Z 1 1
Drill depth for indexable insert drill up to 3×D 3×D
ISO code indexable insert WOEX 05T304 24-... WOEX 05T304
Shank DIN 6535 HE, DIN 6595 DIN 6535 HE, DIN 6595
Pack of insert screws 239652 8IP2 (1.3 Nm) 239700 8IP (1.3 Nm)
Reach L1 93 93
for inch ⌀ 1 7/32 1 7/32

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart