• The item cannot be ordered due to missing prices.

KOMET® Unisix® indexable insert 34-030

Article no.: 236930 34-030

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 06T304
    Designation 34-030
    Grade BK8425
    Type ST900
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.15 mm/rev.
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236930 34-030
    EAN / GTIN 4047109179301
    Manufacturer number W29 34030.048425

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    200
    wet maximum
     

    Description

    Suitable for:

    Note:

    The standard application values refer to the KUB Trigon®.
    Do not use in the centre pocket of indexable drills!

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart