{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 18.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 76 mm | |
Overhang LA | 108 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 060206 18-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 18,5 | |
EAN / GTIN | 4047109181465 | |
Manufacturer number | U44 51850 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill ABS® shank, 4×D, ⌀ DC: 18,5mm |
|||
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
ISO code indexable insert | SOGX 060206 18-... | SOGX 060305 | SOMT06T205 / XOMT06T204 |
Shank | ABS | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 6IP2 (0.6 Nm) | 232980 2 (TX7;0.8Nm) |
Reach L1 | 76 mm | 76 mm | 75 mm |
Series | KUB Pentron® | Power Drill | HOLEX Pro |
Overhang LA | 108 mm | 94 mm | 92 mm |