{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 23 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 92 mm | |
for inch ⌀ | 29/32 in | |
Overhang LA | 124 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 07T208 20-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 23 | |
EAN / GTIN | 4047109181656 | |
Manufacturer number | U44 52300 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill ABS® shank 23 mm |
||||
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 4×D |
ISO code indexable insert | SOGX 07T208 20-... | WOEX 040304 | SOGX 080407 | SOMT070308 / XOMT070305 |
Nominal ⌀ D | 23 | 23 | 23 | 23 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Reach L1 | 92 | 92 | 92 | 95 |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 124 | 116 | 112 | 116 |