• The item cannot be ordered due to missing prices.

KUB Pentron® indexable drill ABS® shank 18 mm

Article no.: 236603 18

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KUB Pentron®
    Nominal ⌀ D 18
    Drill depth for indexable insert drill up to 4×D
    Shank ABS
    Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
    Through-coolant yes
    Machining strategy HPC
    Reach L1 72 mm
    Overhang LA 103 mm
    ABS® shank ⌀ Ds 50 mm
    ISO code indexable insert SOGX 050204 12-...
    Pack of insert screws 239652 6IP1 (0.6 Nm)
    Number of cutting edges Z 1
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 236603 18
    EAN / GTIN 4047109187917
    Manufacturer number U44 51800

    Description

    Version:

    Bore tolerance: D − 0.1 / + 0.3

    Application:

    With indexable inserts No. 236605236610.

    Note:

    • For use only under stable machining conditions.
    • Version 2×D and 3×D with ABS® shank available on request.
    • Offset-axis drilling up to Vmax = 0.25 mm.
    • Maximum ⌀ = D + 0.5 mm achievable by offsetting.
    • Version with PSC shank available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart