{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 28 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 112 mm | |
Overhang LA | 146 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 28 | |
EAN / GTIN | 4047109193918 | |
Manufacturer number | U44 52800 |
This article |
Recommendations |
|||
---|---|---|---|---|
KUB Pentron® indexable drill ABS® shank, 4×D, ⌀ DC: 28mm |
on request
In stock
7 pieces in stock
552,24 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
380,00 €
plus VAT at the current rate
Prices plus delivery costs
|
||
Through-coolant | yes | áno | áno | áno |
ISO code indexable insert | SOGX 09T308 28-... | WOEX 05T304 | SOGX 100408 | SOMT093608/XOMT093605 |
Nominal ⌀ D | 28 | 28 | 28 | 28 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Reach L1 | 112 mm | 112 mm | 112 mm | 115 mm |
Type of product | Indexable drill | Vrták s vymeniteľnými doštičkami | Vrták s vymeniteľnými doštičkami | Vrták s vymeniteľnými doštičkami |
Overhang LA | 146 mm | 136 mm | 134 mm | 139 mm |