{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 17.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 72 mm | |
for inch ⌀ | 11/16 in | |
Overhang LA | 103 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOGX 050204 12-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 17,5 | |
EAN / GTIN | 4047109190276 | |
Manufacturer number | U44 51750 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KUB Pentron® indexable drill ABS® shank 17,5 mm |
|||
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes |
Nominal ⌀ D | 17.5 | 17.5 | 17.5 |
Shank | ABS | ISO 9766 | ISO 9766 |
Reach L1 | 72 | 72 | 71 |
Series | KUB Pentron® | Power Drill | HOLEX Pro |
Type of product | Indexable drill | Indexable drill | Indexable drill |