{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 22.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 92 mm | |
Overhang LA | 112 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOGX 07T208 20-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 22,5 | |
EAN / GTIN | 4047109181120 | |
Manufacturer number | U44 12250 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill Plain shank 22,5 mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 6IP1 (1.0 Nm) | 232980 3 (TX7; 0.8Nm) |
Reach L1 | 92 | 92 | 91 |
Series | KUB Pentron® | Power Drill | HOLEX Pro |
Type of product | Indexable drill | Indexable drill | Indexable drill |