{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KUB Pentron® | |
Nominal ⌀ D | 34 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 136 mm | |
Overhang LA | 161 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 110408 38-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 34 | |
EAN / GTIN | 4047109201392 | |
Manufacturer number | U44 33400 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 34 mm |
||||
Through-coolant | yes | yes | yes | yes |
ISO code indexable insert | SOGX 110408 38-... | WOEX 05T304 | SOGX 110509 | SOMT110408 / XOMT110406 |
Nominal ⌀ D | 34 | 34 | 34 | 34 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 8IP (1.3 Nm) | 239700 15IP (2.8 Nm) | 232980 5 (TX15;3Nm) |
Reach L1 | 136 | 136 | 136 | 139 |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |