• The item cannot be ordered due to missing prices.

KUB Pentron® indexable drill Plain shank, 4×D, ⌀ DC m7: 19mm

Article no.: 236601 19

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 19
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 76 mm
for inch ⌀ 3/4 in
Overhang LA 94 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
ISO code indexable insert SOGX 060206 18-...
Pack of insert screws 239652 6IP2 (1.0 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236601 19
EAN / GTIN 4047109181267
Manufacturer number U44 11900

Description

Version:

  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Bore tolerance: ⌀D − 0.1 / + 0.3

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Version 2×D and 3×D with ABS® also available on request in imperial sizes.
Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank, 4×D, ⌀ D<sub>C</sub> m7: 19mm

KUB Pentron® indexable drill Plain shank, 4×D, ⌀ DC m7: 19mm

Drill depth for indexable insert drill up to 4×D 4×D 4×D 4×D 5×D
Through-coolant yes yes yes yes yes
Nominal ⌀ D 19 19 19 19 19
Shank ISO 9766 DIN 6535 HE, DIN 6595 ISO 9766 ISO 9766 ABS
Reach L1 76 mm 76 mm 76 mm 79 mm 95 mm
Type of product Indexable drill Indexable drill Indexable drill Indexable drill Indexable drill
Overhang LA 94 mm 100 mm 94 mm 96 mm 127 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart