{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 35 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 140 mm | |
for inch ⌀ | 1 3/8 in | |
Overhang LA | 166 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 110408 38-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 35 | |
EAN / GTIN | 4047109201415 | |
Manufacturer number | U44 33500 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 35 mm |
|||
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOGX 110408 38-... | SOGX 110509 | SOMT110408 / XOMT110406 |
Nominal ⌀ D | 35 | 35 | 15 |
Shank ⌀ Ds | 40 | 40 | 32 |
Shank length Ls | 68 | 68 | 60 |
Machining strategy | HPC | HPC | HPC |
Reach L1 | 140 | 140 | 143 |