This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET KUB Quatron® indexable drill Combination shank, 2×D, ⌀ DC m7: 17mm

Article no.: 235500 17

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 17
Drill depth for indexable insert drill up to 2×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 34 mm
Overhang LA 58 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
ISO code indexable insert SOEX 050204 13-..
Pack of insert screws 239652 6IP1 (0.6 Nm)
Number of cutting edges Z 1
Overall length L 108 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235500 17
Manufacturer number U10 11700

Description

Version:

With combination shank.
  • Optimised coolant channels for reliable chip evacuation.
  • Point angle 174° for almost flat-bottomed holes.

Application:

  • For stationary and rotating use.
  • For difficult drilling conditions (rolling scale, sloping surfaces of castings, interrupted cutting).
  • For bores with tolerance ± 0.2 mm.

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Quatron® indexable drill Combination shank, 2×D, ⌀ D<sub>C</sub> m7: 17mm

KOMET KUB Quatron® indexable drill Combination shank, 2×D, ⌀ DC m7: 17mm

Number of cutting edges Z 1 1 1 1
Drill depth for indexable insert drill up to 2×D 2×D 2×D 2×D
ISO code indexable insert SOEX 050204 13-.. WOEX 030204 SOGX 060305 SOMT06T205 / XOMT06T204
Shank length Ls 50 mm 50 mm 50 mm 56 mm
Pack of insert screws 239652 6IP1 (0.6 Nm) 239700 6IP (0.6 Nm) 239700 6IP2 (0.6 Nm) 232980 2 (TX7;0.8Nm)
Reach L1 34 mm 34 mm 34 mm 37 mm
Overhang LA 58 mm 58 mm 51 mm 53 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart