{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 17 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 34 mm | |
Overhang LA | 51 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 060305 | |
Pack of insert screws | 239700 6IP2 (0.6 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234000 17 | |
EAN / GTIN | 4045197739612 | |
Manufacturer number | 234000 17 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Drill indexable drill Combination shank, 2×D, ⌀ DC: 17mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
ISO code indexable insert | SOGX 060305 | WOEX 030204 | SOMT06T205 / XOMT06T204 |
Shank length Ls | 50 mm | 50 mm | 56 mm |
Pack of insert screws | 239700 6IP2 (0.6 Nm) | 239700 6IP (0.6 Nm) | 232980 2 (TX7;0.8Nm) |
Reach L1 | 34 mm | 34 mm | 37 mm |
Overhang LA | 51 mm | 58 mm | 53 mm |