• The item cannot be ordered due to missing prices.

Indexable drill combination shank, 2×D, ⌀ DC: 17mm

Article no.: 232298 17

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 17
Drill depth for indexable insert drill up to 2×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Machining strategy MTC
Reach L1 34 mm
Overhang LA 58 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Maximum adjustment limit Vmax 0.5 mm
ISO code indexable insert WOEX 030204
Pack of insert screws 239700 6IP (0.6 Nm)
Number of cutting edges Z 1
Overall length L 108 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 232298 17
EAN / GTIN 4045197676399
Manufacturer number 232298 17

Description

Version:

High stability and very high process reliability.

Application:

For stationary and rotating application.
For holes free of withdrawal scoring and exact dimensional accuracy (approx. ± 0.1 mm).
Also suitable for machines with low drive power. Especially for MTC (Multi Task Cutting) use on the new generation of turning/milling centres (MTM).

Suitable for:

Inserts WOEX 030204.

Note:

CAUTION!
A disc falls off when the drill exits.
Risk of injury if the component is rotating.
Please take safety precautions.
Counterboring tools with up to 2 steps to your specification available on request. (Minimum order quantity: 2 pieces).

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable drill combination shank, 2×D, ⌀ D<sub>C</sub>: 17mm

Indexable drill combination shank, 2×D, ⌀ DC: 17mm

Number of cutting edges Z 1 1 1
Drill depth for indexable insert drill up to 2×D 2×D 2×D
ISO code indexable insert WOEX 030204 SOGX 060305 SOMT06T205 / XOMT06T204
Shank length Ls 50 mm 50 mm 56 mm
Pack of insert screws 239700 6IP (0.6 Nm) 239700 6IP2 (0.6 Nm) 232980 2 (TX7;0.8Nm)
Reach L1 34 mm 34 mm 37 mm
Overhang LA 58 mm 51 mm 53 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart