{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 25 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 50 mm | |
Overhang LA | 74 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 134 mm | |
Type of product | Indexable drill |
Article number | 232298 25 | |
EAN / GTIN | 4045197676986 | |
Manufacturer number | 232298 25 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank, 2×D, ⌀ DC: 25mm |
|||
Through-coolant | yes | yes | yes |
Nominal ⌀ D | 25 | 25 | 25 |
Shank ⌀ Ds | 32 mm | 32 mm | 32 mm |
Shank length Ls | 60 mm | 60 mm | 60 mm |
Pack of insert screws | 239700 8IP (1.3 Nm) | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) |
Reach L1 | 50 mm | 50 mm | 53 mm |
Overhang LA | 74 mm | 71 mm | 75 mm |