{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 37 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 74 mm | |
Overhang LA | 113 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 1.5 mm | |
ISO code indexable insert | WOEX 06T304 | |
Pack of insert screws | 239700 10IP (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 173 mm | |
Type of product | Indexable drill |
Article number | 232298 37 | |
EAN / GTIN | 4045197677105 | |
Manufacturer number | 232298 37 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable drill combination shank 37 mm |
||
Use for drilling | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex |
ISO code indexable insert | WOEX 06T304 | WOEX 06T304 |
Nominal ⌀ D | 37 | 37 |
Shank length Ls | 60 | 60 |
Pack of insert screws | 239700 10IP (2.8 Nm) | 239700 10IP (2.8 Nm) |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 113 | 150 |