• The item cannot be ordered due to missing prices.

GARANT Power Drill indexable drill Combination shank, 2×D, ⌀ DC: 14,5mm

Article no.: 234000 14,5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 14.5
Drill depth for indexable insert drill up to 2×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 30 mm
Overhang LA 44 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 050204
Pack of insert screws 239700 5IP (0.38 Nm)
Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 234000 14,5
EAN / GTIN 4045197739063
Manufacturer number 234000 14,5

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

Suitable for:

Inserts SOGX 050204.

Note:

Other intermediate sizes in 1/10 increments available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart