{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 23 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 46 mm | |
Overhang LA | 66 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 080407 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234000 23 | |
EAN / GTIN | 4045197739735 | |
Manufacturer number | 234000 23 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Drill indexable drill Combination shank, 2×D, ⌀ DC: 23mm |
|||
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
ISO code indexable insert | SOGX 080407 | WOEX 040304 | SOMT070308 / XOMT070305 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 |
Shank ⌀ Ds | 25 mm | 25 mm | 25 mm |
Shank length Ls | 56 mm | 56 mm | 56 mm |
Reach L1 | 46 mm | 46 mm | 49 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |