{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 29 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 58 mm | |
Overhang LA | 81 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 100408 | |
Pack of insert screws | 239700 10IP (2.8 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234000 29 | |
EAN / GTIN | 4045197739858 | |
Manufacturer number | 234000 29 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Power Drill indexable drill Combination shank 29 mm |
|||
Use for drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOGX 100408 | WOEX 05T304 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 29 | 29 | 29 |
Reach L1 | 58 | 58 | 61 |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 81 | 82 | 85 |