{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 24.5 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 50 mm | |
Overhang LA | 74 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 130 mm | |
Type of product | Indexable drill |
Article number | 232298 24,5 | |
EAN / GTIN | 4045197676979 | |
Manufacturer number | 232298 24,5 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank, 2×D, ⌀ DC: 24,5mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
ISO code indexable insert | WOEX 040304 | SOGX 080407 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 24.5 | 24.5 | 24.5 |
Shank length Ls | 56 mm | 60 mm | 60 mm |
Reach L1 | 50 mm | 24.5 mm | 51 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |