{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 9 mm | |
maximum cutting depth ap max | 1 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 25 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 2.35 degrees | |
Ramping length L for αmax | 7.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 221950 16/2 | |
EAN / GTIN | 4960664741229 | |
Manufacturer number | THN07590 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter MFH mini, Plain shank, ⌀ D / number of teeth Z: 16/2mm |
|||
Setting angle κ | 15 degrees | 15 degrees | 20 degrees |
Through-coolant | yes | yes | yes |
Machining strategy | HPC | HPC | HPC |
Shank ⌀ Ds h6 | 16 mm | 16 mm | 16 mm |
Circular interpolation milling ⌀ Dmax | 30 mm | 30 mm | 30 mm |
Ramping length L for αmax | 7.3 mm | 6.13 mm | 8.4 mm |
Type of product | Copy mill | Copy mill | Copy mill |