{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 13 mm | |
maximum cutting depth ap max | 1 mm | |
Overhang L1 | 80 mm | |
Overall length Ltot | 160 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 33 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 1.52 degrees | |
Ramping length L for αmax | 11.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 221950 20/3L | |
EAN / GTIN | 4960664741434 | |
Manufacturer number | THN07654 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter MFH mini 20/3L mm |
||
Overhang L1 | 80 | 80 |
Shank type | Plain shank | Plain shank |
Cutting edge ⌀ DC | 20 | 20 |
Machining strategy | HPC | HPC |
Shank ⌀ Ds h6 | 20 | 20 |
Circular interpolation milling ⌀ Dmax | 38 | 38 |
Ramping length L for αmax | 11.3 | 12.4 |