• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH mini 32/5L mm

Article no.: 221950 32/5L

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 5
Shank type Plain shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
⌀ D3 25 mm
maximum cutting depth ap max 1 mm
Overhang L1 120 mm
Overall length Ltot 200 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 57 mm
Circular interpolation milling ⌀ Dmax 62 mm
Ramping angle αmax 0.74 degrees
Ramping length L for αmax 23.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Setting angle κ 15 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 221950 32/5L
EAN / GTIN 4960664741458
Manufacturer number THN07658

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart