{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 18 mm | |
maximum cutting depth ap max | 1 mm | |
Overhang L1 | 60 mm | |
Overall length Ltot | 140 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 43 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 1.05 degrees | |
Ramping length L for αmax | 16.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 221950 25/4 | |
EAN / GTIN | 4960664741298 | |
Manufacturer number | THN07600 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter MFH mini 25/4 mm |
||
suitable indexable insert | LOGU 0303.. | ANGX10T308ZE.R |
Cutting edge ⌀ DC | 25 | 25 |
Machining strategy | HPC | HPC |
⌀ D3 | 18 | 19 |
Circular interpolation milling ⌀ Dmin | 43 | 44 |
Circular interpolation milling ⌀ Dmax | 48 | 48 |
Type of product | Copy mill | Copy mill |