{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 59 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
Circular interpolation milling ⌀ Dmin | 139 mm | |
Circular interpolation milling ⌀ Dmax | 158 mm | |
Ramping angle αmax | 0.29 degrees | |
Ramping length L for αmax | 58.3 mm | |
Indexable insert size | 12 | |
suitable indexable insert | XD.. 1205 | |
Insert screw | 229919 (T15; 3.1Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 80/8 | |
EAN / GTIN | 4059782503410 | |
Manufacturer number | 5667478 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 80/8mm |
|||||
Setting angle κ | 12 degrees | 15 – 27 degrees | 9 degrees | 15 – 27 degrees | 15 – 30 degrees |
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping | Circular milling; Circular milling |
Overall length Ltot | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
suitable indexable insert | XD.. 1205 | RD..12T3 | XD.. 09T308 | RD..12T3 | RPK.1204M0T |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 80 mm | 80 mm | 80 mm | 80 mm | 80 mm |
Fz Helix | 0.7 | 0.7 | 0.7 | 0.7 | 0.7 |